0 items

Spears True Union - Regular 235 psi Socket Plastic Ball Valve

S23390C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
True Union - Regular
End Connection 1
Union FIPT, Union Socket Weld
End Connection 2
Union FIPT, Union Socket Weld
End Connections
Union FIPT;Union Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
235 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
235#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
Viton
Valve Size
1-1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday