3/4 x 2-1/2 in. Schedule 80 CPVC TBE Nipple

You last purchased this on
 
Spears® Manufacturing Company

3/4 x 2-1/2 in. Schedule 80 CPVC TBE Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

3/4 x 2-1/2 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S883025C
  • Item #249822
  • Manufacturer Part #883-025C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200°F allowing a wide range of process applications, including hot corrosive liquids
  • Injection molded
  • Lifetime limited warranty
  • Made in USA
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
ISO:
ISO 9001
Length:
2-1/2 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Schedule Class:
80
UL Listed:
UL 94
Weight:
0.07 lb