3/4 x 3-1/2 in. Threaded Straight Schedule 80 CPVC Nipple
3/4 x 3-1/2 in. Threaded Straight Schedule 80 CPVC Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 420 psi
- Schedule Class:
- 80
- Type:
- S883035C