4 in. Hub x FPT Straight and Clean-Out CPVC Tee with Plug

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. Hub x FPT Straight and Clean-Out CPVC Tee with Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. Hub x FPT Straight and Clean-Out CPVC Tee with Plug

  • Fast #
  • Part #SP444X040C
  • Item #2910773
  • Manufacturer Part #P444X-040C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Waste
Clean Bagged:
No
Collection:
LabWaste™
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
FPT
End Connections:
Hub x Hub x FPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Street Tee
Material:
Plastic
Material Type:
CPVC