Spears Manufacturing

4 x 4 x 2 in. Socket 150# Reducing Schedule 80 CPVC Wye

Part #S875420C  |  Manufacturer Part #875420C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ANSI Specifications: ANSI B16.5

ASTM Specifications: [ASTM D-1784, ASTM F-439]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 4 in x 2 in

Fitting Type: Reducing

Length: 8-25/32 in

Material: Plastic

Material Type: CPVC

Maximum Temperature: 73

NSF Certified: Yes

Pressure Class: 150#

Schedule Class: 80

Weight: 3.13