0 items

Spears 6-1/8 in. Plastic Socket Check Valve

S22390

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970
End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Length
7 in
Material
Plastic
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
Yes
UL Listed
No
Valve Seat Material
Viton®
Valve Size
1-1/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday