6 in. MPT Plastic Adapter

Part #S3036060  |  Item #7764810  |  Manufacturer Part #3036-060

Call for Pricing EACH

Fitting Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Plastic

Material Type: PVC

Product Type: Adapter