8 in. Socket PVC 90 Degree Elbow

Part #S300100813  |  Item #1795145  |  Manufacturer Part #300-100813

$ 275.69 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #S300100813Item #1795145Mfr. Part #300-100813

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 275.69 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

High Pressure: 100

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No