8 in. Socket PVC Tee

You last purchased this on
 
Spears Manufacturing

8 in. Socket PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears Manufacturing

8 in. Socket PVC Tee

  • Fast #
  • Part #S300102507
  • Item #7751583
  • Manufacturer Part #300-102507
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Tee
Smart Home Enabled:
No
UL Listed:
No