Spears Manufacturing

8 x 6 in. Socket Reducing PVC Coupling

Part #S300100928  |  Item #7751688  |  Manufacturer Part #300-100928

$ 72.99 EACH
(Pricing is for 8 in x 6 in)

Fitting Sizes

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Material: Plastic

Material Type: PVC

Product Type: Coupling

Type: S300100928