Spears Manufacturing

8 x 8-4/25 in. Socket Weld 300# Reducing PVC Pipe Flange with Ring

Part #S354080F  |  Item #7751336  |  Manufacturer Part #354-080F

$ 236.08 EACH

Fitting Sizes:

8 in x 8-4/25 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  2
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 8 in

Fitting Size 2: 8-4/25 in

Fitting Sizes: 8 in x 8-4/25 in

Height: 4-15/16 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 125 psi

Maximum Temperature: 73

Outside Diameter: 13-5/8 in

Pressure Class: 300#

Product Type: [Flange, Ring]

Schedule Class: 40

Smart Home Enabled: No

UL Listed: No