0 items

Spears Manufacturing CPVC Socket By Male Sprinkler Adapter

S4236

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MIPT
End Connection 2
Socket
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Plastic
Material Type
CPVC
Size
1/4 in x 1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday