Spears Manufacturing CPVC Socket Union Standard Ball Valve
S36290
Valve Size
SPECIFICATIONS
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- Material
- Plastic
- Material Type
- PVC
- Valve Port Opening
- Standard Port
- Valve Seat Material
- EPDM
- Valve Size
- 1 1/2 in
- Valve Type
- Ball Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday