0 items

Spears True Union 2000 - Standard CPVC Socket Union Standard Ball Valve with EPDM Seat

S362200C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chemical and corrosion resistant PVC or CPVC construction
  • Interchangeable with all True Union 2000 valves, mates with union 2000 pipe unions
  • Strong, buttress thread union nuts

SPECIFICATIONS

Collection
True Union 2000 - Standard
End Connection 1
Union Socket Weld
End Connection 2
Union Socket Weld
End Connections
Union Socket Weld
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday