0 items

Spears Manufacturing FlameGuard™ CPVC Sprinkler 45 Degree Elbow

S4217

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
Collection
FlameGuard™
End Connection 1
IPS
End Connection 2
Slip
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday