0 items

Spears Manufacturing CPVC Sprinkler Cap

S4247

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
Fitting Size 1
3/4 in
Material
Plastic
Material Type
CPVC
Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday