0 items

Spears Manufacturing FIPT Schedule 80 PVC Threaded 45 Degree Elbow

S819

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80S
Size
1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday