0 items

Spears LabWaste™ Hub Reducing Schedule 40 CPVC Wye

SP601C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-638, ASTM D-790, ASTM D-792, ASTM F-2618
Application
Drainage, Waste
Clean Bagged
No
Collection
LabWaste™
Color Finish
White
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday