0 items

Spears LabWaste™ Hub Straight CPVC Wye

SP60C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waste
Clean Bagged
No
Collection
LabWaste™
Color Finish
White
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday