0 items

Spears Manufacturing Hub P-Trap

SP706XC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Size
1-1/2 in x 1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday