0 items

Spears Hub Schedule 40 Straight CPVC Laboratory Waste Cap

SP11600C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 723
ASTM Specifications
ASTM E-84, ASTM F-2618
Application
Chemical
Clean Bagged
No
Color Finish
Grey
End Connection 1
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
No
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday