0 items

Spears Manufacturing Hub Plastic Combination Wye

SP502C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday