0 items

Spears Hub Reducing Lab Waste CPVC Coupling

SP102C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Lab Waste
Clean Bagged
No
Color Finish
Grey
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday