0 items

Spears P104P Series Hub x Slip Female DWV and Straight Schedule 40 PVC Trap Adapter with Nut

SP104P

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application
Drainage
Clean Bagged
No
Collection
P104P Series
End Connection 1
Hub
End Connection 2
Slip
End Connections
Hub x Slip
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday