0 items

Spears Manufacturing Insert x MIPT PVC Tee in Grey

S1403

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
Color Finish
Grey
End Connection 1
Insert
End Connection 2
Insert
End Connection 3
MIPT
End Connections
Insert x MIPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday