0 items

Spears MIPT x Insert Barbed Spiral Reducing PVC Adapter

S1436

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Application
Irrigation
Clean Bagged
No
Color Finish
Grey
End Connection 1
MIPT
End Connection 2
Insert
End Connections
MIPT x Insert
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday