0 items

Spears Manufacturing IPS CPVC Tee in Grey

SP400C

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Material
Plastic
Material Type
CPVC
Size
1-1/2 in
Type
Sanitary, Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday