6 x 3 in. Reducing CPVC Bushing
LabWaste™ 6 x 3 in. Reducing CPVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Injection Molded
- Exceptional chemical, corrosion resistance - Unlike metal, PVC fittings never rust, scale, or pit, and will provide many years of maintenance-free service and extended system life
- Color White
- Material reinforcement is uniformly placed in stress concentration areas for substantially improved pressure handling capability
- Higher Flow Capacity - Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- Schedule 40 PVC fitting designs combine years of proven experience with computer generated stress analysis to yield the optimum physical structure and performance for each fitting
- Lower installation costs - substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
- High temperature ratings
- Made in USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Collection:
- LabWaste™
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Reducing, Flush
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Schedule Class:
- 40