0 items

Spears True Union 2000 - Standard Plastic Socket Ball Valve with Lever Handle

S3639C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
True Union 2000 - Standard
End Connection 1
Union FIPT, Union Socket Weld
End Connection 2
Union FIPT, Union Socket Weld
End Connections
Union FIPT;Union Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
235 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
235#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday