0 items

Spears Manufacturing Plastic Socket Industrial Check Valve

S45390

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Valve Bonnet Type
Union
Valve Seat Material
Viton®
Valve Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday