0 items

Spears Manufacturing GripLoc™ Push-On CPVC Coupling

SGL42290

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
GripLoc™
End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday