0 items

Spears Manufacturing Schedule 40 CPVC Plain End Pipe

SPD4000C

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
CPVC
NSF Certified
No
Pipe Tubing Size
1-1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday