0 items

Spears Manufacturing Slip PVC Schedule 40S Reducing Tee

S4012

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday