0 items

Spears 817 Series Socket Straight Schedule 80 CPVC 45 Degree Elbow

S817C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441
Application
Potable Water
Clean Bagged
No
Collection
817 Series
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Origin
Domestic
Schedule Class
80
Type
S817002C

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday