0 items

Spears Manufacturing Slip Schedule 80 CPVC Union

S857C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM F-439
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
66 psi
Maximum Temperature
200
NSF Certified
Yes
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday