Spears Manufacturing Slip x Female Schedule 80 PVC Special Reinforced Adapter
S835SR
- FITTING SIZES
- PRICE
SPECIFICATIONS
- End Connection 1
- Slip
- End Connection 2
- Female
- End Connections
- Slip x Female
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in
- Fitting Type
- Straight
- Material
- Plastic
- Material Type
- PVC
- Schedule Class
- 80
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday