0 items

Spears True Union 2000 - Industrial Socket Plastic Standard Port Ball Valve

S21101A1210

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
True Union 2000 - Industrial
End Connection 1
Union Socket Weld
End Connection 2
Union Socket Weld
End Connections
Union Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Electric Actuator
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday