0 items

Spears Manufacturing Socket Schedule 80 PVC Flange

S851

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#
Schedule Class
80
Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday