0 items

Spears Socket Schedule 80 PVC Van Stone Flange

S854P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 150 psi @ 73° F

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday