0 items

Spears Socket x FIPT Straight Schedule 80 Transitional CPVC Adapter

S835CBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Clean Bagged
No
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday