0 items

Spears Manufacturing Socket x FIPT Plastic 90 Degree Elbow

S807

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1785, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday