0 items

Spears Socket x FIPT PVC Tank Adapter Neoprene Gasket

S8171

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Length
2-15/16 in
Material
Plastic, Rubber
Material Type
Neoprene, PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday