0 items

Spears Manufacturing Socket x Threaded Ball Check Valve

S45290

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Material
Plastic
Material Type
CPVC, EPDM
Maximum Pressure
235 psi
Maximum Temperature
200
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1-1/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday