0 items

Spears Spigot x BSP Female Straight Schedule 40 PVC Special Fitting Buttress

S378

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-12454
Clean Bagged
No
Color Finish
White
End Connection 1
Spigot
End Connection 2
BSP Female
End Connections
Spigot x BSP Female
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday