0 items

Spears 437 Series Spigot x Socket Reducing Schedule 40 PVC Bushing

SPE437

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 198 psi @ 73° F

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2466
Application
Potable Water
Clean Bagged
No
Collection
437 Series
Color Finish
White
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Reducing
Length
1-17/32 in
Material
Plastic
Material Type
PVC
Maximum Pressure
270 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday