0 items

Spears 827 Series Spigot x Socket Straight and Street Schedule 80 PVC 45 Degree Elbow

S827

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Application
ABS Pipe
Clean Bagged
No
Collection
827 Series
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
Socket
End Connections
Spigot x Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight, Street
Material
Plastic
Material Type
PVC
Maximum Temperature
200
NSF Certified
Yes
Origin
Domestic
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday