0 items

Spears Manufacturing Spigot x SR FPT Schedule 80 CPVC Female Adapter

S8780CSR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-493
Clean Bagged
No
Color Finish
Grey
End Connection 1
Spigot
End Connection 2
FIPT
End Connections
Spigot x SR FPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday