0 items

Spears Manufacturing Threaded Plastic PVC True Union Ball Valve

S18310

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970
End Connection 1
Threaded
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Bonnet Type
Union
Valve Operator
Locking Lever
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday