Spears PVC Socket Gate Valve

S20120

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Seat Material
Buna-N
Valve Size
3/4 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday