Spears Slip Straight Schedule 40 PVC Wye

S475

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday